Skip Content
FUSE 6A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 6A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKLM6
  • Mfr. Model # KLM6
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • In Line Fuseholder D
  • Length 1-1/2"
  • Fuse Amps 6 A
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Fuse Holder Code D
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Series KLM
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 10 kA at 600 VAC/DC
  • Functionally Equal To Mersen/Ferraz Shawmut A5Y-2
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list