Skip Content
FUSE 6A 240VAC INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 6A 240VAC INDUSTRIAL

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSSD6
  • Mfr. Model # SSD6
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse, Low Voltage
  • Voltage Rating 240 VAC
  • Fuse Amps 6 A
  • Element Single
  • Length 1-7/8"
  • Body Material Ceramic
  • Series SSD
  • Body Style Blade
  • Speed Fast Acting
  • Interrupt Rating 80 kA @ 240 VAC
  • Standards CE, BS88 & IEC Part 1 & 2, IEC 60269-1
  • Diameter 1/2"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 240 VAC
  • Fuse Interrupt Rating 80 A at 240 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List