Skip Content
FUSE 650A T/D 600V CLASS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 650A T/D 600V CLASS L

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKLU650
  • Mfr. Model # KLU650
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Element Single
  • Fuse Amps 650 A
  • Item Fuse
  • Length 8-5/8"
  • Voltage Rating 600VAC
  • Body Style Bolt-On
  • Body Material Melamine
  • Class L
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould A4BY, Littelfuse KLLU
  • Series KLU
  • Interrupt Rating 200kA at 600VAC
  • Standards CE, Class L, UL 248-10 Guide JDDZ, CSA Class 1422-02
  • Diameter 2-1/2"
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200k A at 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list