Skip Content
FUSE 60AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 60AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSREN60
  • Mfr. Model # REN60
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 60 A
  • Length 3"
  • Item Fuse
  • Body Material Melamine
  • Series REN
  • Class H
  • Body Style Cylindrical (Non-Rejection)
  • Diameter 13/16"
  • Functionally Equal To Ferraz/Gould RF, Littelfuse RLN
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10 kA at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list