Skip Content
FUSE,600VAC/VDC,30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,600VAC/VDC,30 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CW73
  • Mfr. Model # 1CW73
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder D
  • Fuse Amps 30 A
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 600VAC/DC
  • Body Material Melamine
  • Class Supplemental
  • Fuse Holder Code D
  • Series KLM
  • Interrupt Rating 10kA at 600VAC, 10kA at 600VDC
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC/DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List