Skip Content
FUSE,600 VAC,100 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,600 VAC,100 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EM12
  • Mfr. Model # 1EM12
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Element Single
  • Fuse Amps 100 A
  • Item Fuse
  • Length 5"
  • Body Material Fiberglass
  • Voltage Rating 600VAC
  • Body Style Bolt-On
  • Speed Fast Acting
  • Series KAC
  • Functionally Equal To Littelfuse KLC
  • Standards CE, UL Recognized
  • Interrupt Rating 200kA at 600VAC
  • Diameter 1"
  • Fuse Interrupt Rating 200k A at 600 VAC
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list