Skip Content
FUSE 5AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 5AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNA5
  • Mfr. Model # FNA5
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • In Line Fuseholder D
  • Element Dual
  • Fuse Amps 5 A
  • Item Fuse
  • Length 1-1/2"
  • Body Material Fiberglass
  • Class Supplemental
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Series FNA
  • Diameter 13/32"
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
  • Fuse Voltage Rating 125 VAC
  • Fuse Interrupt Rating 10 kA at 125 VAC
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list