Skip Content
FUSE .5A T/D 250V 5X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE .5A T/D 250V 5X20MM

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSS506-500R
  • Mfr. Model # S506-500R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 500 mA
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Voltage Rating 250VAC
  • Fuse Holder Code E
  • Speed Time Delay
  • Series S506
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Interrupt Rating 35A at 250VAC
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Diameter 5mm
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list