Skip Content
FUSE 5A F/A 5MMX20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 5A F/A 5MMX20MM

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDB5A
  • Mfr. Model # GDB5A
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 5 A
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Fuse Holder Code E
  • Interrupt Rating 35A at 250VAC
  • Series GDB
  • Speed Fast Acting
  • Standards CE, UL Guide JDYX2
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list