Skip Content
FUSE 500MA 250V F/A 5X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 500MA 250V F/A 5X20MM

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA500R
  • Mfr. Model # GMA500R
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 500 mA
  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Standards PSE Approval, UL Listed, Guide JDYX, File E19180, UL Recognized, Guide JDYX2, File E19180, CSA Certified, Class 1422-01, File 53787
  • Series GMA
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Green Environmental Attribute RoHS Compliant
  • Diameter 5mm
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC, 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list