Skip Content
FUSE 500A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 500A 600V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS170M5610
  • Mfr. Model # 170M5610
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Depth 76mm
  • Element Single
  • Fuse Amps 500 A
  • Item Fuse
  • Width 76mm
  • Body Material Ceramic
  • Length 51mm
  • Body Style Bolt-On
  • Standards CE, IEC 60269 Part 4, UL Recognized
  • Fuse Voltage Rating 690 VAC/700 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list