Skip Content
FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDA30
  • Mfr. Model # MDA30
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1304
  • Shipping Weight 0.01 lbs

Product Details

Time-delay ceramic fuse, 30 amp, 250 volts AC/DC, 1500 amp AC interrupting capacity.

Technical Specs

  • Fuse Amps 30 A
  • Item Fuse
  • Element Single
  • Length 1-1/4"
  • Body Material Ceramic
  • Voltage Rating 250 VAC/125 Vac/DC
  • Body Style Cylindrical
  • Speed Time Delay
  • Series MDA Series
  • Functionally Equal To Ferraz Shawmut GSA and Littelfuse 326
  • Interrupt Rating 1500 A @ 250 VAC, 10kA @ 125 VAC/DC
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Diameter 1/4"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 1500 A at 250 VAC, 10k A at 125 VAC/DC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list