Skip Content
FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDA25
  • Mfr. Model # MDA25
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder G
  • Fuse Amps 25 A
  • Length 1-1/4"
  • Item Fuse
  • Voltage Rating 250 VAC/125 Vac/DC
  • Body Material Ceramic
  • Body Style Cylindrical
  • Fuse Holder Code G
  • Series MDA Series
  • Interrupt Rating 1500 A @ 250 VAC, 10kA @ 125 VAC/DC
  • Speed Time Delay
  • Diameter 1/4"
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition
  • Functionally Equal To Ferraz Shawmut GSA and Littelfuse 326
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 1500 A at 250 VAC, 10k A at 125 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list