Skip Content
FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA7A
  • Mfr. Model # GMA7A
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 7 A
  • In Line Fuseholder E
  • Element Single
  • Length 20mm
  • Item Fuse
  • Voltage Rating 125VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series GMA
  • Fuse Holder Code E
  • Interrupt Rating 200A at 125VAC
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Speed Fast Acting
  • Standards CE, UL 248-14 Guide JDYX
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Interrupt Rating 200 A at 125 VAC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list