FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSATM15
  • Mfr. Model # ATM15
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.1 lbs

Product Details

ATM series, blade type, fast-acting mini-fuse, 15 amps, 32 volts DC, 1,000 amp interrupting capacity.

Technical Specs

  • Element Single
  • Fuse Amps 15 A
  • Depth 5/32"
  • Body Material Plastic
  • Item Fuse
  • Body Style Blade
  • Functionally Equal To Littelfuse 297
  • Colour Code Blue
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Length 3/4"
  • Width 0.43"
  • Series ATM
  • Diameter 10.92mm
  • Standards UL 275A Guide FHXT, File AU169, ISO 8820 / JASO D612 / SAE J2077 and J1171 Ignition Protection
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1 kA at 32 VDC
  • Fuse Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list