Skip Content
FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSATM10
  • Mfr. Model # ATM10
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.1 lbs

Product Details

ATM series, blade type, fast-acting mini-fuse, 10 amps, 32 volts DC, 1,000 amp interrupting capacity.

Technical Specs

  • Depth 0.15"
  • Element Single
  • Item Fuse
  • Fuse Amps 10 A
  • Length 3/4"
  • Width 0.43"
  • Body Material Plastic
  • Body Style Blade
  • Colour Code Red
  • Series ATM
  • Functionally Equal To Ferraz AF2
  • Standards UL 275A Guide FHXT, File AU169, ISO 8820 / JASO D612 / SAE J2077 and J1171 Ignition Protection
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Diameter 10.92mm
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 1 kA at 32 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list