Skip Content
FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAGX6
  • Mfr. Model # AGX6
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • In Line Fuseholder Y
  • Length 1"
  • Fuse Amps 6 A
  • Voltage Rating 250VAC
  • Body Material Glass
  • Body Style Cylindrical (Rejection)
  • Series AGX
  • Fuse Holder Code Y
  • Speed Fast Acting
  • Interrupt Rating 10kA at 250VAC
  • Diameter 1/4"
  • Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 10k A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List