Skip Content
FUSE 5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 5 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSC5
  • Mfr. Model # SC5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 5 A
  • Voltage Rating 600VAC/170VDC
  • Item Fuse
  • Length 1-5/16"
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code AG
  • Class G
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Series SC
  • Interrupt Rating 100kA at 600VAC, 10kA at 170VDC
  • Speed Fast Acting
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Diameter 7/16"
  • Fuse Voltage Rating 600 VAC/170 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 600 VAC, 10k A at 170 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List