Skip Content
FUSE 5 AMP 250 VOLT ONE TIME NRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 5 AMP 250 VOLT ONE TIME NRN

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON5
  • Mfr. Model # NON5
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1305
  • Shipping Weight 0.02 lbs

Product Details

One-time general purpose fuse, 400 amp, 250 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Diameter 9/16"
  • Fuse Amps 5 A
  • Length 2"
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list