Skip Content
FUSE 450A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 450A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWH450A
  • Mfr. Model # FWH450A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Fuse Amps 450 A
  • Item Fuse
  • Element Single
  • Length 4-11/32"
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Series FWH
  • Functionally Equal To Ferraz/Gould A50P, Littelfuse L50S
  • Standards CE, UL Recognition, CSA Certified
  • Diameter 2"
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 500 VAC, 50 kA at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list