Skip Content
FUSE 400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 400A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS400P09C
  • Mfr. Model # 400P09C
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Length 5-5/16"
  • Item Fuse, Low Voltage
  • Element Single
  • Fuse Amps 400 A
  • Voltage Rating 690 VAC
  • Body Material Ceramic
  • Body Style Bolt-On
  • Speed Fast Acting
  • Series P09
  • Standards CE, CSA C22.2 No. 106M1992: BS 88:2, IEC 60269:2
  • Interrupt Rating 80 kA @ 690 VAC
  • Diameter 2-5/16"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 690 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 80k A at 690 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List