FUSE 3AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE 3AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNA3
  • Mfr. Model # FNA3
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 3 A
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fuse
  • Body Material Fiberglass
  • Class Supplemental
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Series FNA
  • Diameter 13/32"
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
  • Fuse Voltage Rating 125 VAC
  • Fuse Interrupt Rating 10 kA at 125 VAC
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list