Skip Content
FUSE,300VAC,SMF,5A,TIME DELAY,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,300VAC,SMF,5A,TIME DELAY,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCE5
  • Mfr. Model # 5LCE5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Fuse Amps 5 A
  • Element Single
  • Voltage Rating 300VAC
  • Item Fuse
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Speed Time Delay
  • Standards UL,CSA
  • Interrupt Rating 100A at 300VAC, 10kA at 125VAC
  • Series SMF
  • Fuse Voltage Rating 300 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100 A at 300 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list