Skip Content
FUSE,300VAC,SLR,8A,FAST ACTING,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,300VAC,SLR,8A,FAST ACTING,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCD5
  • Mfr. Model # 5LCD5
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Element Single
  • Fuse Amps 8 A
  • Item Fuse
  • Body Material Glass
  • Voltage Rating 300VAC
  • Body Style Cylindrical (Non-Rejection)
  • Series SLR
  • Interrupt Rating 100A at 300VAC, 10kA at 125VAC
  • Standards UL,CSA
  • Speed Fast Acting
  • Fuse Voltage Rating 300 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100 A at 300 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list