Skip Content
FUSE 300 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 300 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSANN300
  • Mfr. Model # ANN300
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 300 A
  • Element Single
  • Item Fuse
  • Body Style Bolt-On
  • Length 3-3/16"
  • Body Material Fiberglass
  • Voltage Rating 125VAC/80VDC
  • Series ANN
  • Speed Very Fast Acting
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Diameter 7/8"
  • Fuse Voltage Rating 125 VAC/80 VDC
  • Fuse Speed Very Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list