FUSE 30 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE 30 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTAGU30
  • Mfr. Model # AGU30
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 30 A
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fuse
  • Body Material Glass
  • Body Style Cylindrical
  • Class CC
  • Fuse Holder Code D
  • Series AGU
  • Speed Fast Acting
  • Diameter 13/32"
  • Voltage Rating 32 VAC
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 32 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list