Skip Content
FUSE 30 AMP 300 VOLT CLASS G SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 30 AMP 300 VOLT CLASS G SC

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSC30
  • Mfr. Model # SC30
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Length 1-5/8"
  • Fuse Amps 30 A
  • Item Fuse
  • Body Style Cylindrical
  • Voltage Rating 480 VAC/300 VDC
  • Body Material Glass Melamine
  • Class G
  • Fuse Holder Code AJ
  • Functionally Equal To Ferraz/Gould Ag1, Littelfuse Slc
  • Interrupt Rating 100 kA at 480 VAC, 10 kA at 300 VDC
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Series SC
  • Speed Time Delay
  • Diameter 7/17"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 480 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100k A at 480 VAC, 10k A at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List