Skip Content
FUSE,3 2/10 A,300 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,3 2/10 A,300 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CK40
  • Mfr. Model # 1CK40
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • In Line Fuseholder 1CW08
  • Element Single
  • Fuse Amps 3-2/10 A
  • Item Fuse
  • Length 2-1/4"
  • Body Material Glass
  • Voltage Rating 300VAC
  • Body Style Cylindrical (Non-Rejection)
  • Series GMF
  • Interrupt Rating 10kA at 300VAC
  • Speed Time Delay
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Diameter 5/8"
  • Fuse Voltage Rating 300 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 300 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List