Skip Content
FUSE 2A 250V T/D 1/4X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 2A 250V T/D 1/4X1-1/4

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDL2R
  • Mfr. Model # MDL2R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder G
  • Fuse Amps 2 A
  • Item Fuse
  • Length 1-1/4"
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code G
  • Series MDL
  • Functionally Equal To Ferraz/Gould GDL, Littelfuse 313
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Diameter 1/4"
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 100 A at 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list