Skip Content
FUSE 2A 250V F/A 5X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE 2A 250V F/A 5X20MM

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMA2R
  • Mfr. Model # GMA2R
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fuse Amps 2 A
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Element Single
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Body Material Glass
  • Series GMA
  • Functionally Equal To Ferraz/Gould GGM, Littelfuse 235
  • Standards CE, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 100 A at 250 VAC, 10 kA at 125 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List