FUSE,250VAC,GDL,6A,TIME DELAY,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,250VAC,GDL,6A,TIME DELAY,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAV4
  • Mfr. Model # 5LAV4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fuse Amps 6 A
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Body Material Glass
  • Interrupt Rating 200A at 250VAC, 10kA at 125VAC
  • Series GDL
  • Standards UL,CSA
  • Diameter 1/4"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 200 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list