Skip Content
FUSE,250VAC,GDL,6/10A,TIME DELAY,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,250VAC,GDL,6/10A,TIME DELAY,PK

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAV5
  • Mfr. Model # 5LAV5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Length 1-1/4"
  • Voltage Rating 250VAC
  • Fuse Amps 6/10 A
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series GDL
  • Speed Time Delay
  • Interrupt Rating 35A at 250VAC, 10kA at 125VAC
  • Standards UL,CSA
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10 kA at 125 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list