Skip Content
FUSE,250VAC,GDL,1/2A,TIME DELAY,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,250VAC,GDL,1/2A,TIME DELAY,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAT1
  • Mfr. Model # 5LAT1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1/2 A
  • Voltage Rating 250VAC
  • Body Material Glass
  • Length 1-1/4"
  • Item Fuse
  • Body Style Cylindrical (Non-Rejection)
  • Series GDL
  • Speed Time Delay
  • Standards UL,CSA
  • Diameter 1/4"
  • Interrupt Rating 35A at 250VAC, 10kA at 125VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list