Skip Content
FUSE 250V 80A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 250V 80A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWX80A
  • Mfr. Model # FWX80A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Fuse Amps 80 A
  • Item Fuse
  • Length 3-1/8"
  • Element Single
  • Body Material Ceramic
  • Body Style Bolt-On
  • Series FWX
  • Functionally Equal To Ferraz/Gould A25X, Littelfuse L25S
  • Standards CE, UL Recognized
  • Diameter 1-7/32"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200 kA at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list