Skip Content
FUSE 250MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 250MA

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSS501-250R
  • Mfr. Model # S501-250R
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 250 mA
  • In Line Fuseholder E
  • Length 20mm
  • Item Fuse
  • Voltage Rating 250VAC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series S501
  • Speed Fast Acting
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Functionally Equal To Littelfuse 219
  • Interrupt Rating 1.5kA at 250VAC
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1.5k A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list