Skip Content
FUSE 150A HIGH SPEED 150V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 150A HIGH SPEED 150V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWA150B
  • Mfr. Model # FWA150B
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Fuse Amps 150 A
  • Element Single
  • Item Fuse
  • Length 2-21/32"
  • Body Material Ceramic
  • Body Style Bolt-On
  • Standards UL Recognized
  • Series FWA
  • Diameter 1"
  • Fuse Voltage Rating 150 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100 kA at 150 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list