Skip Content
FUSE 15 AMP SC 300 VOLT CLASS G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 15 AMP SC 300 VOLT CLASS G

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSC15
  • Mfr. Model # SC15
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 15 A
  • Length 1-5/16"
  • Voltage Rating 600VAC/170VDC
  • Body Material Melamine
  • Class G
  • Body Style Cylindrical
  • Fuse Holder Code AG
  • Series SC
  • Speed Time Delay
  • Interrupt Rating 100kA at 600VAC, 10kA at 170VDC
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Diameter 7/16"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/170 VDC
  • Fuse Interrupt Rating 100k A at 600 VAC, 10k A at 170 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list