Skip Content
FUSE,15 A,300 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,15 A,300 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CJ13
  • Mfr. Model # 1CJ13
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 15 A
  • Item Fuse
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Series GLR
  • Standards CE, UL 248-14 Guide JDYX
  • Diameter 5/8"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 300 VAC
  • Fuse Interrupt Rating 10 kA at 300 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list