Skip Content
FUSE,125VAC,GGC,12A,FAST ACTING,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,125VAC,GGC,12A,FAST ACTING,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAW8
  • Mfr. Model # 5LAW8
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Length 1-1/4"
  • Element Single
  • Fuse Amps 12 A
  • Voltage Rating 125VAC
  • Item Fuse
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series GGC
  • Speed Fast Acting
  • Standards UL,CSA
  • Interrupt Rating 10kA at 125VAC
  • Diameter 1/4"
  • Fuse Voltage Rating 125 VAC
  • Fuse Interrupt Rating 10k A at 125 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List