Skip Content
FUSE,125VAC,GDL,15A,TIME DELAY,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,125VAC,GDL,15A,TIME DELAY,PK5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAT8
  • Mfr. Model # 5LAT8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Fuse Amps 15 A
  • Item Fuse
  • Length 1-1/4"
  • Voltage Rating 125VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series GDL
  • Speed Time Delay
  • Interrupt Rating 10kA at 125VAC
  • Standards UL,CSA
  • Diameter 1/4"
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list