Skip Content
FUSE 125VAC 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 125VAC 1A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWX600A
  • Mfr. Model # FWX600A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Element Single
  • Fuse Amps 600 A
  • Voltage Rating 250VAC/250VDC
  • Body Material Ceramic
  • Item Fuse
  • Length 3-27/32"
  • Body Style Bolt-On
  • Functionally Equal To Ferraz/Gould A25X, Littelfuse L25S
  • Series FWX
  • Speed Fast Acting
  • Interrupt Rating 200kA at 250VAC
  • Standards CE, UL Recognized
  • Diameter 1-1/2"
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List