Skip Content
FUSE 125V 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 125V 15A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSS15
  • Mfr. Model # S15
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 15 A
  • Item Fuse
  • Body Material Ceramic
  • Body Style Screw-In (Type S)
  • Series S
  • Standards CE, Type S, UL 248-11 Guide JFHR, CSA Class 1423-01
  • Functionally Equal To Ferraz/Gould and Littelfuse Type S
  • Fuse Voltage Rating 125 VAC
  • Fuse Interrupt Rating 10k A at 125 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List