Skip Content
FUSE 125A 700V SEMI-COND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 125A 700V SEMI-COND

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWP125A
  • Mfr. Model # FWP125A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Length 5-3/32"
  • Body Material Fiberglass
  • Item Fuse
  • Element Single
  • Fuse Amps 125 A
  • Body Style Bolt-On
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Fuse Holder Code B
  • Series FWP
  • Standards CE, UL Recognized
  • Diameter 1-1/2"
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 700 VAC, 50 kA at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list