FUSE 10AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE 10AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSRES10
  • Mfr. Model # RES10
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Length 5"
  • Fuse Amps 10 A
  • Body Style Cylindrical (Non-Rejection)
  • Class H
  • Series RES
  • Functionally Equal To Ferraz/Gould RF, Littelfuse RLN
  • Body Material Melamine
  • Diameter 13/16"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 10 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list