Skip Content
FUSE 1000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 1000A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWP1000A
  • Mfr. Model # FWP1000A
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 1000 A
  • Voltage Rating 700VAC/700VDC
  • Body Material Fiberglass
  • Length 7-5/8"
  • Series FWP
  • Body Style Bolt-On
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Standards CE, UL Recognized
  • Interrupt Rating 200kA at 700VAC, 50kA at 700VDC
  • Diameter 3-1/2"
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 700 VAC, 50k A at 700 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List