Skip Content
FUSE 1.6 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE 1.6 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSS506-1.6R
  • Mfr. Model # S506-1.6R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1-6/10
  • In Line Fuseholder E
  • Item Fuse
  • Voltage Rating 250VAC
  • Length 20mm
  • Fuse Holder Code E
  • Series S506
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Diameter 5mm
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Interrupt Rating 35A at 250VAC
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List