Skip Content
FUSE,1/2 A,300 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,1/2 A,300 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CK50
  • Mfr. Model # 1CK50
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1/2 A
  • Item Fuse
  • In Line Fuseholder 1CW03
  • Length 2-1/4"
  • Voltage Rating 300VAC
  • Body Material Glass
  • Series GMQ
  • Body Style Cylindrical (Rejection)
  • Speed Time Delay
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Interrupt Rating 10kA at 300VAC
  • Diameter 5/8"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 300 VAC
  • Fuse Interrupt Rating 10k A at 300 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list