Skip Content
FUS DISC SW 30A/250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUS DISC SW 30A/250V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9422TCF30
  • Mfr. Model # 9422TCF30
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Includes Switch, Operating Mechanism and Mounting Hardware
  • Item Flange Mount Fusible Disconnect Switch
  • Max. HP @ 208V 7-1/2 HP
  • Max. HP @ 230V 7-1/2
  • Max. HP @ 460V 15 HP
  • Phase 3
  • Max. HP @ 575V 20 HP
  • Max. HP @ 250VDC 5
  • Voltage -
  • Fuse Clip Class H, K, J, R Fuses

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List