Skip Content
FUS DISC SW 100A 250V-600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUS DISC SW 100A 250V-600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9422TEF10
  • Mfr. Model # 9422TEF10
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Includes Mounting Hardware
  • Max. HP @ 208V 25 HP
  • Max. HP @ 230V 30
  • Item Safety Switch Mechanism
  • Max. HP @ 460V 60 HP
  • Max. HP @ 575V 75 HP
  • Phase 3
  • Max. HP @ 250VDC 20
  • Fuse Clip Class H, K, J, R Fuses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list