Skip Content
FURNITURE STRIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNITURE STRIPPER

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-334HEI
  • Mfr. Model # 13-334HEI
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1549
  • Shipping Weight 10.27 lbs

Product Details

Paint and varnish remover is a liquid gel formula that won't run or drip on vertical surfaces, yet is thin enough to penetrate intricate carvings or cracks. Non-flammable formula will lift several layers of paint and will not harm the wood, 3.78 L.

Technical Specs

  • Item Can
  • Size 3.78 L
  • Features It Eliminates the Need for Harsh Sanding and is Safe for Antiques.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list